Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC100-JB2-S31-T32 MTC100-JB2-S31-T32

MTC100-JB2-S31-T32 (Discontinued)

  • Mfr # MTC100-JB2-S31-T32
  • Zoro # G000958971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC100-JB2-S31-T32
Zoro #
G000958971
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
20 AWG
Min. Single Wire Size
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
26 AWG

Details

Item
Contact Insert
For Use With
Round Wire; Cable
Color
Black
Insulation Material
Polyarylene Thermoplastic
Material
Polyarylene Thermoplastic
Contact Type
Socket
Number of Contacts
20
Maximum Conductors
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.