Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332163-000
Zoro #
G800958973
UPC #
-
Country of Origin
Mexico
Details
Item
Connector Kit
Features
Sealable
Connector Type
Plug
Terminal Type
Solder
Hole Center to Center
0.1 in
Number of Contacts
40
Contact Type
Socket
Contact Finish
Gold over Nickel
Number of Rows
2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.