Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC100-KT2-0165
Zoro #
G600958869
UPC #
-
Country of Origin
Mexico
Details
Item
Connector Kit
Terminal Type
Solder
Connector Type
Plug
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
40
Contact Finish
Gold over Nickel
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.