Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTC50-YA1-015 MTC50-YA1-015

MTC50-YA1-015 (Discontinued)

  • Mfr # MTC50-YA1-015
  • Zoro # G900958927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTC50-YA1-015
Zoro #
G900958927
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
24 AWG
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Contact Insert
For Use With
Round Wire; Cable
Color
Black
Insulation Material
Polyarylene Thermoplastic
Material
Polyarylene Thermoplastic
Features
With Interfacial Seal
Contact Type
Pin
Number of Contacts
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.