Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTCB2X-206-XXX MTCB2X-206-XXX

MTCB2X-206-XXX (Discontinued)

  • Mfr # MTCB2X-206-XXX
  • Zoro # G200958863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTCB2X-206-XXX
Zoro #
G200958863
UPC #
-
Country of Origin
Mexico

Details

Item
Contact Insert
For Use With
Round Wire; Cable
Color
Black
Insulation Material
Polyarylene Thermoplastic
Features
With Interfacial Seal
Material
Polyarylene Thermoplastic
Number of Contacts
20
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.