Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTCC1P-COAX-01P-01 981759-000

MTCC1P-COAX-01P-01 (Discontinued)

  • Mfr # 981759-000
  • Zoro # G500958853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981759-000
Zoro #
G500958853
UPC #
-
Country of Origin
Mexico

Details

Hole Center to Center
1/4 in
Connector Type
Plug
Terminal Type
Crimp
Features
Sealable
Item
Connector Kit
Finish
Cadmium Plated
Number of Rows
1
Number of Contacts
4
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.