Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MTCC1P-COAX-01S-01 (Discontinued)

  • Mfr # 830147-000
  • Zoro # G100958901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830147-000
Zoro #
G100958901
UPC #
-
Country of Origin
Mexico

Details

Item
Connector Kit
Connector Type
Plug
Terminal Type
Crimp
Hole Center to Center
1/4 in
Features
Sealable
Number of Rows
1
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.