Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem MTCP-122-20P2 637411-000

MTCP-122-20P2 (Discontinued)

  • Mfr # 637411-000
  • Zoro # G800958959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637411-000
Zoro #
G800958959
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.065 in
Max. Single Wire Size
20 AWG
Min. Single Wire Size
22 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
20 AWG

Details

Item
Contact Insert
Color
Black
Features
With Interfacial Seal; With Rear Grommet
Material
Polyarylene Thermoplastic
Insulation Material
Polyarylene Thermoplastic
Contact Type
Pin
Number of Contacts
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.