
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
494203-000
Zoro #
G100958963
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
0.065 in
Min. Single Wire Size
22 AWG
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
20 AWG
Details
Item
Contact Insert
Color
Black
Features
With Rear Grommet
Material
Polyarylene Thermoplastic
Contact Type
Socket
Number of Contacts
20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.