Zoro Homepage
This item is Discontinued.
Raychem MTCP-122-20S1 258215-000

MTCP-122-20S1 (Discontinued)

  • Mfr # 258215-000
  • Zoro # G800958836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258215-000
Zoro #
G800958836
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
1.651 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
22 AWG
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Contact Insert
Color
Black
Features
With Rear Grommet
Material
Polyarylene Thermoplastic
Insulation Material
Polyarylene Thermoplastic
Contact Type
Socket
Number of Contacts
20

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.