Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F36711-000
Zoro #
G000958865
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Type
Plug
Max. Voltage
1500V AC
Maximum Voltage
1500 V AC
Current
5 A
UL 94 Flammability Rating
V-0
Terminal Type
Crimp
Connector Type
Plug
Hole Center to Center
1 in
Current Rating
5 A
Number of Contacts
20
Number of Rows
2
Contact Finish
Nickel Plated; Gold Plated
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.