
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E95632-000
Zoro #
G600958876
UPC #
-
Country of Origin
Mexico
Details
Item
Connector Kit
Features
Sealable
Connector Type
Plug
Terminal Type
Crimp
Hole Center to Center
0.099 in
Number of Contacts
20
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.