
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTCPQKT1P2PGAA
Zoro #
G600958982
UPC #
-
Country of Origin
Mexico
Details
Item
Connector Kit
Connector Type
Plug
Finish
Nickel Plated
Hole Center to Center
2.51 mm
Terminal Type
Crimp
Contact Type
Pin
Number of Contacts
20
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.