
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D96650-000
Zoro #
G600958845
UPC #
-
Country of Origin
Mexico
Details
Item
Connector Kit
Features
Sealable
Connector Type
Plug
Terminal Type
Crimp
Hole Center to Center
0.099 in
Contact Type
Pin
Number of Contacts
20
Number of Rows
2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.