Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MTCR-103-04P (Discontinued)

  • Mfr # 754199-000
  • Zoro # G600958944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754199-000
Zoro #
G600958944
UPC #
-
Country of Origin
Mexico

Details

Item
Connector Kit
Hole Center to Center
1/4 in
Connector Type
Receptacle
Terminal Type
Crimp
Features
Sealable
Number of Contacts
4
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.