Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

MTCR-161-04S (Discontinued)

  • Mfr # 699028-000
  • Zoro # G600958937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699028-000
Zoro #
G600958937
UPC #
-
Country of Origin
Mexico

Details

Item
Connector Kit
Hole Center to Center
1/4 in
Terminal Type
Crimp
Features
Sealable
Connector Type
Plug
Number of Contacts
4
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.