This item is Discontinued.

Raychem Multi-Conductor Cables 55A0154-24-0/2/3/5/9 Price Per Foot 55A0154-24-0/2/3/5/9

Multi-Conductor Cables 55A0154-24-0/2/3/5/9 Price Per Foot (Discontinued)

  • Mfr # 55A0154-24-0/2/3/5/9
  • Zoro # G105925106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55A0154-24-0/2/3/5/9
Zoro #
G105925106
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG

Details

Conductor Material
Silver-Coated High Strength Copper Alloy
Insulation Material
Modified Radiation Cross-linked ETFE Polymer
Cable Type
Spec 55
Voltage Rating
600 VAC
Operating Temperature Range
-65 " 200 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.