
Wire Connector, Black, Irradiated Modified Polyolefin Insulation, 0.6 kV (Discontinued)
- Mfr # VERSAFIT-3X-1/8-0-SP
- Zoro # G100953524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VERSAFIT-3X-1/8-0-SP
Zoro #
G100953524
UPC #
-
Country of Origin
United States
Dimensions
Recovered Inside Diameter (Max)
1.1 mm[.042 in]
Recovered Wall Thickness (Nominal)
.58 mm[.023 in]
Expanded Inside Diameter (Min)
3.2 mm[.125 in]
Recovered Wall Thickness (Tolerance)
.16 mm[.006 in]
Details
Item
Wire Connector
Color
Black
Insulation Material
Irradiated Modified Polyolefin
Maximum Voltage
0.6 kV
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
135 Degrees C
Material
Irradiated Modified Polyolefin
Shrink Ratio
0.125694444444444
Shrink Temperature (Min)
70 °C
Fluid Resistance
Splash Protection
Replacement Part
NB14654001
Wall Type
Single
Resistant To
Fluids,Strain,Wrinkling
Flexibility
Very Flexible
Series
Raychem VERSAFIT-3X
Recovery Temperature
90 °C
Fluid Type
Aviation Fuel,Chemicals/Solvents,De-Icing Fluid,Hydraulic Fluid,Lubricating Oil,Water
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.