This item is Discontinued.

Raychem Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear CRN-1/8-X-SP

Heat Shrink Boot, Single Wall, 2:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # CRN-1/8-X-SP
  • Zoro # G700954242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRN-1/8-X-SP
Zoro #
G700954242
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
.51 mm[.02 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
1/8 in
Fluid Type
Aviation Fuel,Hydraulic Fluid,Water
Flexibility
Semi-Rigid
Voltage (Max)
.6 kV
Replacement Part
NB15324001
Fluid Resistance
Splash Protection
Resistant To
Abrasion,Fluids,Strain
Flammability
Non-Flame-Retardant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.