Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Wire Connector, Black, Irradiated Modified Polyolefin Insulation, 0.6 kV CRN-3/32-0-STK

Wire Connector, Black, Irradiated Modified Polyolefin Insulation, 0.6 kV (Discontinued)

  • Mfr # CRN-3/32-0-STK
  • Zoro # G300954291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRN-3/32-0-STK
Zoro #
G300954291
UPC #
-
Country of Origin
Czechia

Dimensions

Cut Length
1220 mm [ 48 in ]
Recovered Wall Thickness (Tolerance)
.51 mm [ .02 in ]
Expanded Inside Diameter (Min)
2.36 mm [ .093 in ]
Recovered Inside Diameter (Max)
1.17 mm [ .046 in ]

Details

Item
Wire Connector
Color
Black
Insulation Material
Irradiated Modified Polyolefin
Maximum Voltage
0.6 kV
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
135 Degrees C
Material
Irradiated Modified Polyolefin
Shrink Ratio
0.0840277777777778
Wall Type
Single
Fluid Type
Aviation Fuel, Hydraulic Fluid, Water
Resistant To
Abrasion, Fluids, Strain
Fluid Resistance
Splash Protection
Recovery Temperature (°C)
135
Flexibility
Semi-Rigid
Shrink Temperature (Min) (°C)
110

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.