Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 0.197 in, Black 5241734002

Heat Shrink Tube, Single Wall, 0.197 in, Black (Discontinued)

  • Mfr # 5241734002
  • Zoro # G200959679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5241734002
Zoro #
G200959679
UPC #
-
Country of Origin
Czechia

Details

Item
Heat Shrink Tube
Wall Type
Single Wall
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
0.197 in
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection
Resistant To
Strain, Fluids, Wrinkling
Fluid Type
Brake Fluid, Diesel Fuel, (ATF) Automatic Transmission Fluid, Unleaded Gasoline, Motor Oil, Antifreeze, Power Steering Fluid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.