Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 0.315 in, Black 6464574002

Heat Shrink Tube, Single Wall, 0.315 in, Black (Discontinued)

  • Mfr # 6464574002
  • Zoro # G100960362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6464574002
Zoro #
G100960362
UPC #
-
Country of Origin
Czechia

Details

Item
Heat Shrink Tube
Wall Type
Single Wall
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
0.315 in
Flammability
Flame-Retardant
Resistant To
Wrinkling, Fluids, Strain
Fluid Type
Antifreeze, Power Steering Fluid, Unleaded Gasoline, Motor Oil, Diesel Fuel, (ATF) Automatic Transmission Fluid, Brake Fluid
Flexibility
Flexible
Fluid Resistance
Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.