Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 0.236 in, Black 6761654002

Heat Shrink Tube, Single Wall, 0.236 in, Black (Discontinued)

  • Mfr # 6761654002
  • Zoro # G000961667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6761654002
Zoro #
G000961667
UPC #
-
Country of Origin
Czechia

Details

Item
Heat Shrink Tube
Wall Type
Single Wall
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 150°C
Shrink Tubing I.D. Before Shrinking
0.236 in
Fluid Type
Motor Oil, Unleaded Gasoline, Diesel Fuel, (ATF) Automatic Transmission Fluid, Brake Fluid, Power Steering Fluid, Antifreeze
Resistant To
Strain, Wrinkling, Fluids
Flexibility
Flexible
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.