
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680888-000
Zoro #
G705982073
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
.65 in
Recovered Inside Diameter (Max)
.08 in
Expanded Inside Diameter (Min)
.173 in
Wire Size Range
24 AWG
Details
Resistance Properties
Splash Protection
Operating Temperature (Max)
125 °C
Product Type
Shield Terminator
Termination Method
Solder
Wire Temperature (Max)
105 °C
Splice Type
SolderSleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.