
Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 1-1/2 in (Discontinued)
- Mfr # PD-CAP-1/2-0
- Zoro # G300963033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-CAP-1/2-0
Zoro #
G300963033
UPC #
-
Country of Origin
Czechia
Dimensions
Length
1-1/2 in
Details
Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.0901 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Series
Raychem PD Cap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.