Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, 0.189 in, Black, 1 in 5510310004

Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, 0.189 in, Black, 1 in (Discontinued)

  • Mfr # 5510310004
  • Zoro # G600959330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510310004
Zoro #
G600959330
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Cable Diameter Range
4.8 mm
Recovered Wall Thickness (Nominal)
.062 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.189 in
Pliancy
Semi-Rigid
Flammability
Non-Flame-Retardant
Resistance Properties
Splash Protection
Lining Type
Encapsulant
Fluid Resistance
Brake Fluid, Water, Lubricating Oil, Chemicals/Solvents, Hydraulic Fluid
Resistant To
Abrasion, Strain, Fluids, Vibration
UL Rating
Recognized

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.