Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 1.251 in 5510050002

Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 1.251 in (Discontinued)

  • Mfr # 5510050002
  • Zoro # G200959181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510050002
Zoro #
G200959181
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.251 in
Recovered Wall Thickness (Nominal)
.0818 in
Cable Diameter Range
9.5 mm

Details

Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.0901 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Resistant To
Vibration, Abrasion, Strain, Fluids
Pliancy
Semi-Rigid
Lining Type
Encapsulant
Flammability
Non-Flame-Retardant
Resistance Properties
Splash Protection
Fluid Resistance
Water, Lubricating Oil, Chemicals/Solvents, Hydraulic Fluid, Brake Fluid
UL Rating
Recognized

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.