Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 1.22 in, Black 298088-000

Adhesive Lined Heat Shrink Boot, 1.22 in, Black (Discontinued)

  • Mfr # 298088-000
  • Zoro # G200959938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298088-000
Zoro #
G200959938
UPC #
-
Country of Origin
Mexico

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
9/4.4 mm
Material
Polyolefin
Color
Black
Temp. Range
-20° to 60°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Transition Type
Up to 4 Branches (Configurable)
Wire/Cable OD
.28 in, .35 in, .31 in, .47 in, .39 in, .43 in, .2 in, .24 in
Molded Part Type
Transition
Molded Part Shape
Variable
Pliancy
Flexible
Special Requirements
Flame Retarded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.