This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 1.69 in, Black 991496-000

This item is Discontinued.

Raychem

Adhesive Lined Heat Shrink Boot, 1.69 in, Black (Discontinued)

Mfr # 991496-000
Zoro # G700961783
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
991496-000
Zoro #
G700961783
UPC #
-
Country of Origin
Mexico

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
14/7 mm
Material
Polyolefin
Color
Black
Temp. Range
-20° to 60°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Special Requirements
Flame Retarded
Pliancy
Flexible
Molded Part Type
Transition
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Variable
Transition Type
Up to 4 Branches (Configurable)
Wire/Cable OD
12 mm, 14 mm, .71 in, .43 in, .35 in, .79 in, .31 in, 10 mm, 20 mm, 16 mm, 8 mm, .39 in, .63 in, .47 in, 11 mm, 18 mm, .55 in, 9 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.