Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 2.24 in, Black 013206-000

Adhesive Lined Heat Shrink Boot, 2.24 in, Black (Discontinued)

  • Mfr # 013206-000
  • Zoro # G600959262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013206-000
Zoro #
G600959262
UPC #
-
Country of Origin
Mexico

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
24/12 mm
Material
Polyolefin
Color
Black
Temp. Range
-20° to 60°C
Shrink Tubing I.D. Before Shrinking
2.24 in
Transition Type
Up to 4 Branches (Configurable)
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable OD
.87 in, 1.5 in, 1.26 in, .79 in, 1.18 in, 1.34 in, .71 in, .63 in, 1.1 in, .93 in, 1.42 in, .55 in, 1.02 in
Pliancy
Flexible
Molded Part Shape
Variable
Molded Part Type
Transition
Special Requirements
Flame Retarded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.