Zoro Homepage
This item is Discontinued.
Raychem QFT3-130/42-0 QFT3-130/42-0

QFT3-130/42-0 (Discontinued)

  • Mfr # QFT3-130/42-0
  • Zoro # G800961997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFT3-130/42-0
Zoro #
G800961997
UPC #
-
Country of Origin
Mexico

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
24 in
Material
Polyolefin
Color
Black
Temp. Range
-20° to 60°C
Shrink Tubing I.D. Before Shrinking
2.24 in
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.