Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in 581913P005

Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in (Discontinued)

  • Mfr # 581913P005
  • Zoro # G800959901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581913P005
Zoro #
G800959901
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.77 in
Recovered Wall Thickness (Tolerance)
.06 in

Details

Item
Heat Shrink Boot
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.3 in
Resistant To
Abrasion
Flammability
Flame-Retardant
Fluid Type
Water
Voltage (Max)
.6 kV
Flexibility
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.