This item is Discontinued.

Raychem Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in QS1500-NO.2-F6-0-45MM

Heat Shrink Boot, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in (Discontinued)

  • Mfr # QS1500-NO.2-F6-0-45MM
  • Zoro # G900962238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QS1500-NO.2-F6-0-45MM
Zoro #
G900962238
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.77 in
Recovered Wall Thickness (Tolerance)
1.52 mm[.06 in]

Details

Item
Heat Shrink Boot
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.065 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
70°C
Shrink Tubing I.D. Before Shrinking
0.3 in
Voltage (Max)
.6 kV
Flexibility
Flexible
Fluid Type
Water
Resistant To
Abrasion
Series
Raychem QS1500
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.