
Rack And Panel Connector, 20 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)
- Mfr # 466839-000
- Zoro # G205964395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
466839-000
Zoro #
G205964395
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Connector Type
Receptacle
Finish
Cadmium Plated
Terminal Type
Wire Wrap
Contact Finish
Gold over Nickel
Number of Contacts
20
Features
Flanged; With Panel Gasket; Sealable
Hole Center to Center
0.1 in
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.