
Rack And Panel Connector, 20 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)
- Mfr # MTC100-BF1-S32
- Zoro # G405966830
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC100-BF1-S32
Zoro #
G405966830
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Connector Type
Receptacle
Features
Flanged; With Panel Gasket
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Finish
Gold over Nickel
For Use With
Printed Circuit Board
Number of Contacts
20
Terminal Type
Wire Wrap
Finish
Cadmium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.