
Raychem Txr, Screened Backshell & Adapter, Straight (Discontinued)
- Mfr # CV0002-000
- Zoro # G005917324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV0002-000
Zoro #
G005917324
UPC #
-
Country of Origin
United States
Dimensions
Cable Diameter Range
313 to 5 in
Adapter Entry Size
10
Connector Shell Size
14S, 14, 12
Details
Material
Aluminum
Style
Tinel-Lock
TE Adapter Code
54
Termination Device Type
Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Adapter Plating Material
Aluminum Alloys: Electroless Nickel per SAE AMS-C-26074, Class 3 or Class 4, Grade B, Steel & Other Base Metals Heat Treatable to Improve Hardness: Electroless Nickel per SAE AMS-C-26074, Class 1, Grade B
Adapter Angle
0
Connector General Specification Number
Braid
36 Double, 32 Double, 30 Single
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.