Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Edging Protection, 0.098 in, Black, 48.03 in 7574442007

Heat Shrink Edging Protection, 0.098 in, Black, 48.03 in (Discontinued)

  • Mfr # 7574442007
  • Zoro # G100960614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7574442007
Zoro #
G100960614
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
48.03 in

Details

Item
Heat Shrink Edging Protection
Shrink Tubing I.D. After Shrinking
0.079 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 80°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.098 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.