Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem RD16A18-23-SNCS051/2 RD16A18-23-SNCS051/2

RD16A18-23-SNCS051/2 (Discontinued)

  • Mfr # RD16A18-23-SNCS051/2
  • Zoro # G400953682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD16A18-23-SNCS051/2
Zoro #
G400953682
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector Kit
Finish
Cadmium Plated
Features
Sealable
Material
Aluminum
Application
Power, Signal
Number of Contacts
23
Contact Type
Socket
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.