Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Rf Bnc Connector, 1 Contact(S), Female, Cable Mount, Solder Terminal, Jack RBD-75-M-03

Rf Bnc Connector, 1 Contact(S), Female, Cable Mount, Solder Terminal, Jack (Discontinued)

  • Mfr # RBD-75-M-03
  • Zoro # G105932036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBD-75-M-03
Zoro #
G105932036
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Solder
Insulated
Yes
Use With - Nonmetallic Building Cable
RG 59
Material
Brass
Type
Jack, BNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.