Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 47.244 in RMW-35/12-1200/ADH-0

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Black, 47.244 in (Discontinued)

  • Mfr # RMW-35/12-1200/ADH-0
  • Zoro # G600962415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMW-35/12-1200/ADH-0
Zoro #
G600962415
UPC #
-
Country of Origin
Germany

Dimensions

Length
47.244 in
Recovered Wall Thickness (Tolerance)
2 mm[.079 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.472 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 110°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
1.378 in
Fluid Resistance
Moisture/Spray Protection,Splash Protection
Resistant To
Abrasion,Fluids,Impact,Mechanical Damage,Strain
Flexibility
Semi-Rigid
Series
Raychem RMW
Fluid Type
VDE 0370 Oil,Water
Flammability
Non-Flame-Retardant
Voltage (Max)
.6 kV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.