Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black RNF-100-1/2-BK-FSP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # RNF-100-1/2-BK-FSP
  • Zoro # G900953755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNF-100-1/2-BK-FSP
Zoro #
G900953755
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.64 mm[.025 in]
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Flexibility
Flexible
Series
Raychem RNF-100
Fluid Resistance
Splash Protection
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Fluid Type
Aviation Fuel,Hydraulic Fluid,Water

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.