
Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)
- Mfr # RNF-100-3/64-BK-SP
- Zoro # G700953450
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RNF-100-3/64-BK-SP
Zoro #
G700953450
UPC #
-
Country of Origin
Switzerland
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.023 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
0.046 in
Series
Raychem RNF-100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.