This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Blue, 3/8 in I.D. Before Shrinking 533409-000

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Blue, 3/8 in I.D. Before Shrinking (Discontinued)

  • Mfr # 533409-000
  • Zoro # G500953223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533409-000
Zoro #
G500953223
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Tolerance)
.006 in
Recovered Wall Thickness (Nominal)
.025 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Irradiated Modified Polyolefin
Color
Blue
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Fluid Resistance
Splash Protection
Fluid Type
Water, Aviation Fuel, Hydraulic Fluid
Flexibility
Flexible
Voltage (Max)
.6 kV
Resistant To
Strain, Abrasion, Fluids, Mechanical Damage
Flammability
Flame-Retardant

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.