Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black RNF-100-MINI-SPL-3/16-BK

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # RNF-100-MINI-SPL-3/16-BK
  • Zoro # G800953602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNF-100-MINI-SPL-3/16-BK
Zoro #
G800953602
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.5 mm[.02 in]
Recovered Wall Thickness (Tolerance)
.15 mm[.006 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
3/16 in
Fluid Type
Aviation Fuel,Hydraulic Fluid,Water
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant
Voltage (Max)
.6 kV
Flexibility
Flexible
Series
Raychem RNF-100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.