This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Yellow 5677734002

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Yellow (Discontinued)

  • Mfr # 5677734002
  • Zoro # G900952611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5677734002
Zoro #
G900952611
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.005 in
Recovered Wall Thickness (Nominal)
.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.157 in
Material
Irradiated Modified Polyolefin
Color
Yellow
Temp. Range
-55° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.472 in
Fluid Type
Hydraulic Fluid, Lubricating Oil, Water, Gasoline
Resistant To
Abrasion, Mechanical Damage, Fluids, Strain
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Flexibility
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.