This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Yellow RNF-3000-12/4-4-SP

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Yellow (Discontinued)

  • Mfr # RNF-3000-12/4-4-SP
  • Zoro # G200953332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNF-3000-12/4-4-SP
Zoro #
G200953332
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.75 mm[.03 in]
Recovered Wall Thickness (Tolerance)
.12 mm[.004 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.157 in
Material
Irradiated Modified Polyolefin
Color
Yellow
Temp. Range
-55° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.472 in
Fluid Resistance
Splash Protection
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Voltage (Max)
.6 kV
Series
Raychem RNF-3000
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil,Water
Flexibility
Flexible
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.