Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 0.984 in 8638626009

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 0.984 in (Discontinued)

  • Mfr # 8638626009
  • Zoro # G300954734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8638626009
Zoro #
G300954734
UPC #
-
Country of Origin
Czechia

Dimensions

Length
0.984 in
Recovered Wall Thickness (Tolerance)
.005 in
Recovered Wall Thickness (Nominal)
.033 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.709 in
Fluid Type
Gasoline, Water, Hydraulic Fluid, Lubricating Oil
Voltage (Max)
.6 kV
Resistant To
Strain, Fluids, Mechanical Damage, Abrasion
Flexibility
Flexible
Fluid Resistance
Splash Protection
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.