This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Blue RNF-3000-18/6-6-SP

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Blue (Discontinued)

  • Mfr # RNF-3000-18/6-6-SP
  • Zoro # G200953783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNF-3000-18/6-6-SP
Zoro #
G200953783
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Nominal)
.85 mm[.033 in]
Recovered Wall Thickness (Tolerance)
.12 mm[.004 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.236 in
Material
Irradiated Modified Polyolefin
Color
Blue
Temp. Range
-55° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.709 in
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Voltage (Max)
.6 kV
Series
Raychem RNF-3000
Fluid Resistance
Splash Protection
Fluid Type
Gasoline,Hydraulic Fluid,Lubricating Oil,Water
Flammability
Flame-Retardant
Flexibility
Flexible

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.