This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black 5677564008

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5677564008
  • Zoro # G800952360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5677564008
Zoro #
G800952360
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.004 in
Recovered Wall Thickness (Nominal)
.022 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.039 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.118 in
Fluid Type
Hydraulic Fluid, Lubricating Oil, Water, Gasoline
Flexibility
Flexible
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Resistant To
Strain, Fluids, Mechanical Damage, Abrasion

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.