Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear, 48.031 in 5677922006

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear, 48.031 in (Discontinued)

  • Mfr # 5677922006
  • Zoro # G300952617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5677922006
Zoro #
G300952617
UPC #
-
Country of Origin
Czechia

Dimensions

Length
48.031 in
Recovered Wall Thickness (Nominal)
.026 in
Recovered Wall Thickness (Tolerance)
.004 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.079 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 135°C
Min. Shrink Temp.
80°C
Shrink Tubing I.D. Before Shrinking
0.236 in
Fluid Resistance
Splash Protection
Voltage (Max)
.6 kV
Flexibility
Flexible
Resistant To
Mechanical Damage, Strain, Fluids, Abrasion
Flammability
Non-Flame-Retardant
Fluid Type
Gasoline, Hydraulic Fluid, Water, Lubricating Oil

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.